1/2 in. Cast Bronze Full Port Threaded 600# Ball Valve
BA-300 1/2 in. Cast Bronze Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 24 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 600 WOG - 150 SWP
- Three-piece bronze ball valve, threaded ends
- Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
- Memory stop, extension stem or extension stem with memory stop, chain lever
- Not intended for use in potable water
- 3? is standard port
- Locking handle is standard on 2-1/2? and 3?
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
- Collection:
- BA-300
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/100
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- No
- UPC:
- 697988561427
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.08