This product requires certification to purchase.

1/2 in. Cast Bronze Full Port Sil-Braze 600# Ball Valve

Milwaukee Valve

BA-300SB 1/2 in. Cast Bronze Full Port Sil-Braze 600# Ball Valve

  • Fast #
  • Part #MBA300SBD
  • Item #7050162
  • Manufacturer Part #355-000 12
3.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-300SB 1/2 in. Cast Bronze Full Port Sil-Braze 600# Ball Valve

  • Fast #
  • Part #MBA300SBD
  • Item #7050162
  • Manufacturer Part #355-000 12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Three-piece bronze ball valve, 600 WOG – 150 SWP, sil brazed ends
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME 16.18
ASTM:
ASTM A-276, ASTM B-16, ASTM B-61, ASTM B-62, ASTM F-593, ASTM F-594
BAA Compliant:
No
Clean Bagged:
No
Collection:
BA-300SB
End Connection 1:
Sil-Braze
End Connection 2:
Sil-Braze
End Connections:
Sil-Braze
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988570283
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
1-19/20 in
cUPC Certified:
No