This product requires certification to purchase.

3/4 in. Bronze Full Port Female Sweat 600# Ball Valve

Milwaukee Valve

BA-350 3/4 in. Bronze Full Port Female Sweat 600# Ball Valve

  • Fast #
  • Part #MBA350TEFOCF
  • Item #3625511
  • Manufacturer Part #17883
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-350 3/4 in. Bronze Full Port Female Sweat 600# Ball Valve

  • Fast #
  • Part #MBA350TEFOCF
  • Item #3625511
  • Manufacturer Part #17883
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-piece bronze ball valve, 600 WOG, tube end extended ends
  • Oxygen cleaned
  • Ideal for use in medical gas systems, pharmaceutical applications and other applications where valve disassembly prior to installation is undesirable
  • 3-piece construction simplifies maintenance and repair
  • Additional standard features include reinforced RPTFE seats and adjustable PTFE packing, a blow-out proof stem and a chrome-plated brass ball
  • Not intended for use in potable water
  • Requires Certification

Specifications

ANSI:
ANSI 600
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584, ASTM MIL-R-83248, ASTM SAE 5140
BAA Compliant:
No
CSA Certified:
CSA 41
Clean Bagged:
Yes
Collection:
BA-350
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
13-23/25 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988591011
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No