This product requires certification to purchase.

3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-350 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA350F
  • Item #850509
  • Manufacturer Part #17823
3.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-350 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA350F
  • Item #850509
  • Manufacturer Part #17823
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18 Pallet: 594
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 600 WOG - 150 SWP
  • Three-piece bronze ball valve, solder ends
  • Three-piece bronze ball valve, threaded ends
  • Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
  • Memory stop, extension stem or extension stem with memory stop, chain lever
  • Not intended for use in potable water
  • 3? is standard port
  • Locking handle is standard on 2-1/2? and 3?
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASTM:
ASTM B-16, ASTM B-584
Collection:
BA-350
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-14/25
MSS:
MSS SP-110
Material:
Cast Bronze, Brass, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
697988561731
Valve Body Material:
Cast Bronze
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.17
Width:
2-13/100