This product requires certification to purchase.

3/4 in. Bronze Full Port Sweat 600# Ball Valve

Milwaukee Valve

BA-350 3/4 in. Bronze Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #MBA350TELDOCBF
  • Item #7238378
  • Manufacturer Part #17903
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-350 3/4 in. Bronze Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #MBA350TELDOCBF
  • Item #7238378
  • Manufacturer Part #17903
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Frederick, MD
    Pick Up  Not Available
    Not available in MD
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MD

Product Details

Product Details

  • Three-piece bronze ball valve, 600 WOG, tube end extended ends
  • Not intended for use in potable water
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584, ASTM MIL-R-83248, ASTM SAE 5140
BAA Compliant:
No
CSA Certified:
CSA 41
Clean Bagged:
Yes
Collection:
BA-350
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
13-23/25
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988681903
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No