1/2 in. Bronze Full Port OD Tube 600# Ball Valve
BA-350STE-2G 1/2 in. Bronze Full Port OD Tube 600# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Bronze ball valve
- Three-piece
- Full port
- 600 WOG
- Extended tube ends with 1/8 in NPT
- Two gauge ports
- Inline repairable
- MSS SP-110
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600 WOG
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584, ASTM SAE 5140
- CSA Certified:
- CSA 41
- Clean Bagged:
- Yes
- Collection:
- BA-350STE-2G
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Stainless Steel
- Height:
- 1-17/20 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 28-7/50 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Stainless Steel, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UPC:
- 697988691926
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve