1/2 in. Bronze Full Port OD Tube x NPT 600# Ball Valve
BA-350TE 1/2 in. Bronze Full Port OD Tube x NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600 WOG
- ASTM:
- ASTM B-584, ASTM B-16, ASTM A-276, ASTM SAE 5140
- CSA Certified:
- CSA 41
- Collection:
- BA-350TE
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- OD Tube x OD Tube x NPT x NPT
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 21 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Potable Water, Oil
- UPC:
- 697988604179
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.87 kg