This product requires certification to purchase.

1-1/2 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-400 1-1/2 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA400J
  • Item #1424437
  • Manufacturer Part #BA-400 A 112
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-400 1-1/2 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA400J
  • Item #1424437
  • Manufacturer Part #BA-400 A 112
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 468
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Bubble-tight shutoff
  • Memory stop, extension stem or extension stem with memory stop, chain lever
  • Quarter turn operation
  • Two-piece bronze ball valve, 600 WOG - 150 SWP, threaded ends
  • Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
  • Not intended for use in potable water
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-283, ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
BA-400
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Steel
Height:
3 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-7/25 in
MSS:
MSS SP-110
Material:
Cast Bronze, Brass, Plastic
Material Type:
RPTFE
Maximum Temperature:
450
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
697988362994
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/2 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve
Weight:
4.185 lb
Width:
2-3/50 in