1 in. Cast Bronze Full Port Press 200# Ball Valve
BA-400 1 in. Cast Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-piece bronze ball valve, 200 psi @ 250° F, press x press ends
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-276, ASTM B-283, ASTM B-584
- Clean Bagged:
- No
- Collection:
- BA-400
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-8/25 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- UPC:
- 697988695078
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve