This product requires certification to purchase.

1-1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-450 1-1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA450XMAJ
  • Item #4151599
  • Manufacturer Part #BA450 XMA 112
4.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-450 1-1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA450XMAJ
  • Item #4151599
  • Manufacturer Part #BA450 XMA 112
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
6 in
Pressure Class
600#
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
BA-450
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Extension
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
270
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 600 WOG
ASTM
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Potable Water, Oil, Gas
UPC
697988544871