This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-450 1-1/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA450H
  • Item #1923201
  • Manufacturer Part #BA-450 A 114
3.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-450 1-1/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA450H
  • Item #1923201
  • Manufacturer Part #BA-450 A 114
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • 600# WOG, 150# SWP
  • Chrome plated brass ball
  • RFTE seats and seals
  • Two-piece bronze ball valve, solder ends
  • Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
  • Memory stop, extension stem or extension stem with memory stop, chain lever
  • Not intended for use in potable water
  • The insulator TIH handle available - must be installed in the field
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASTM:
ASTM A-283, ASTM B-16, ASTM B-584
Collection:
BA-450
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5
MSS:
MSS SP-110
Material:
Cast Bronze, Glass, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
697988374133
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve