This product requires certification to purchase.

1 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-450 1 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA450XHAG
  • Item #1923227
  • Manufacturer Part #BA450 XHA 100
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-450 1 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA450XHAG
  • Item #1923227
  • Manufacturer Part #BA450 XHA 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extension Stem Included
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASTM:
ASTM B-584
Collection:
BA-450
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/4 in
MSS:
MSS SP-110
Material:
Cast Bronze
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697988505117
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve