2 in. Cast Bronze Full Port Solder 600# Ball Valve
BA-450 2 in. Cast Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 600# WOG, 150# SWP
- Chrome plated brass ball
- RFTE seats and seals
- Two-piece bronze ball valve, solder ends
- Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
- Memory stop, extension stem or extension stem with memory stop, chain lever
- Not intended for use in potable water
- The insulator TIH handle available - must be installed in the field
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.18
- ASTM:
- ASTM A-283, ASTM B-16, ASTM B-584
- Collection:
- BA-450
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-3/4
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Glass, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- UPC:
- 697988374157
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve