This product requires certification to purchase.

1/2 in. Forged Brass Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-475B 1/2 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA475BD
  • Item #1126124
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-475B 1/2 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA475BD
  • Item #1126124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15A
ASME:
ASME A112.4.14, ASME B16.44
ASTM:
ASTM B-283, ASTM B-584, ASTM B-124, ASTM B-16, ASTM D-2006
CSA Certified:
Yes
Clean Bagged:
No
Collection:
BA-475B
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
51/100 in
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve