3/4 in. Forged Brass Full Port Threaded 600# Ball Valve
BA-475B 3/4 in. Forged Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stem extension
- CSA/AGA/UL/FM/CGA
- Threaded ends
- Full port
- 600 WOG 150 SWP
- Two-piece bronze ball valve
- Not intended for use in potable water
- Adjustable threaded gland follower
- Combination of Buna “O-ring” and TFE packing requires little or no maintenance
- Blowout proof stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600, ANSI Z21.15A
- ASME:
- ASME A112.4.14, ASME B16.44
- ASTM:
- ASTM B-16, ASTM B-124, ASTM B-283, ASTM B-584, ASTM D-2006
- Clean Bagged:
- No
- Collection:
- BA-475B
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- Height:
- 7-7/20
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/50
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 350
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- UL 125/UL 842
- UPC:
- 697988498068
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.03
- Width:
- 1-13/50