3/8 in. Forged Brass Full Port NPT 600# Ball Valve
BA-475B 3/8 in. Forged Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Two-piece brass ball valve, 600 WOG, threaded ends
- Adjustable threaded gland follower
- CSA/UL/FM listed
- Combination of Buna “O-Ring” and TFE packing requires little or no maintenance
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15a
- ASME:
- ASME A112.4.14, ASME B16.44
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-283, ASTM B-584, ASTM D-2006
- CSA Certified:
- CSA 9.1a
- Clean Bagged:
- No
- Collection:
- BA-475B
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-87/100
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- UL 125/UL 842
- UPC:
- 697988545755
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve