This product requires certification to purchase.

2-1/2 in. Forged Brass Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-485B 2-1/2 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA485BL
  • Item #2016784
  • Manufacturer Part #BA-485B - 212
4.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-485B 2-1/2 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA485BL
  • Item #2016784
  • Manufacturer Part #BA-485B - 212
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME A112.4.14
ASTM:
ASTM B-283, ASTM B-584, ASTM B-124, ASTM B-16, ASTM D-2006
CSA Certified:
No
Clean Bagged:
No
Collection:
BA-485B
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-1/4
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil
UL Listed:
No
UPC:
697988394926
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve