This product requires certification to purchase.

3 in. Forged Brass Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-485B 3 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA485BM
  • Item #2016785
  • Manufacturer Part #BA-485B - 300
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-485B 3 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA485BM
  • Item #2016785
  • Manufacturer Part #BA-485B - 300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable Threaded Gland Follower
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME A112.4.14
Collection:
BA-485B
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8-1/4 in
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
697988394919
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve