BALL,2PC,BRONZE BODY,600 WOG,150 SWP,SOLDER,FULL PORT,WITH EXTENDED LOCKING HANDLE
BALL,2PC,BRONZE BODY,600 WOG,150 SWP,SOLDER,FULL PORT,WITH EXTENDED LOCKING HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bubble-Tight Shutoff
- Quarter Turn Operation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Pressure - High:
- 600
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.Prop65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UPC:
- 697988747012
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve