This product requires certification to purchase.

1/2 in. Bronze Viton® Lever Handle Butterfly Valve

Milwaukee Valve

BB2 Series 1/2 in. Bronze Viton® Lever Handle Butterfly Valve

  • Fast #
  • Part #MBB2100D
  • Item #13337
  • Manufacturer Part #BB2-100 - 12
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BB2 Series 1/2 in. Bronze Viton® Lever Handle Butterfly Valve

  • Fast #
  • Part #MBB2100D
  • Item #13337
  • Manufacturer Part #BB2-100 - 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 2844
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 175 psi
  • Threaded
  • AGA/UL/FM federal spec WW-V-1967
  • “Butterball” butterfly bronze body valve
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
1-14/25 in
Length
1-22/25 in
Pressure Class
175#
Valve Size
1/2 in
Width
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
BB2 Series
Material
Bronze, Rubber, Stainless Steel
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
1 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
FKM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
275
Minimum Temperature
30
Pressure - High
175
Warranty & Product Information
ASTM
ASTM B16, ASTM B584
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Air, Gas, Natural Gas, Oil, Water
UL Listed
Yes
UPC
697988118843