This product requires certification to purchase.

1-1/4 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve

Milwaukee Valve

BB2 Series 1-1/4 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve

  • Fast #
  • Part #MBB2100H
  • Item #17038
  • Manufacturer Part #BB2-100 - 114
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BB2 Series 1-1/4 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve

  • Fast #
  • Part #MBB2100H
  • Item #17038
  • Manufacturer Part #BB2-100 - 114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1368
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 175# WOG
  • Stainless steel stem and disc
  • Viton™ seal
  • Requires no system pressure to seal
  • Federal spec WW-V-1967
  • One-piece bronze ball valve, 175 psi, threaded ends
  • “Butterball” butterfly bronze body valve
  • AGA/UL/FM federal spec WW-V-1967
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B16, ASTM B584
Clean Bagged:
No
Collection:
BB2 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Height:
2-19/100 in
IAPMO Listed:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-63/100 in
Material:
Bronze, Rubber, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
275
Minimum Temperature:
30
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Air, Gas, Natural Gas, Oil, Water
UL Listed:
Yes
UPC:
697988118904
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
FKM
Valve Size:
1-1/4 in
Valve Type:
Butterfly Valve
Width:
2-69/100 in