1 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve
BB2 Series 1 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 2040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 175# WOG
- Stainless steel stem and disc
- Viton™ seal
- Requires no system pressure to seal
- Federal spec WW-V-1967
- One-piece bronze ball valve, 175 psi, threaded ends
- “Butterball” butterfly bronze body valve
- AGA/UL/FM federal spec WW-V-1967
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B16, ASTM B584
- Clean Bagged:
- No
- Collection:
- BB2 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100 in
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 275
- Minimum Temperature:
- 30
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Natural Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 697988118881
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM
- Valve Size:
- 1 in
- Valve Type:
- Butterfly Valve
- Width:
- 2-69/100 in