2-1/2 in. Bronze Grooved Hand Wheel Butterfly Valve
Butterball® 2-1/2 in. Bronze Grooved Hand Wheel Butterfly Valve
Frequently Purchased Together
Product Details
- One-piece bronze ball valve, 175 psi, grooved ends
- Sprinkler-control valve indoor/outdoor
- UL/FM
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B36.10
- ASTM:
- ASTM B-584
- Application:
- Indoor, Outdoor, Schedule 40 Pipe, Schedule 80 Pipe
- Clean Bagged:
- No
- Collection:
- Butterball®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Handle Material:
- Brass
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- Material:
- Bronze, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Recommended Valve Application:
- Fire Protection, Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve
- Weight:
- 5.375 lb
- Width:
- 4-1/2 in