1/4 in. Bronze Threaded Viton® Lever Handle Butterfly Valve
Butterball® BB2 Series 1/4 in. Bronze Threaded Viton® Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 175 psi
- Threaded
- AGA/UL/FM Federal spec WW-V-1967
- Full port design
- Full flow, high CVS
- Stainless steel stem and disc
- Viton seal
- Excellent throttling characteristics
- Requires no system pressure to seal
- 30° F to 275° F temperature range
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- Butterball® BB2 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 697988118850
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Viton
- Valve Size:
- 1/4 in
- Valve Type:
- Butterfly Valve