Carbon Steel Hand Wheel Valve Replacement Handle
Carbon Steel Hand Wheel Valve Replacement Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For sizes: 8 in. - 12 in.
Specifications
- Brand Model Compatibility:
- 521103 Series
- Handle Material:
- Carbon Steel
- Handle Type:
- Hand Wheel
- Material:
- Carbon Steel
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 697988651371
- Valve Size:
- 8 in - 12 in
- Weight:
- 1.98 lb