This product requires certification to purchase.

2 in. Cast Iron EPDM Lever Handle Butterfly Valve

Milwaukee Valve

CL Series 2 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MCL223EK
  • Item #1126133
  • Manufacturer Part #CL223E D 2
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

CL Series 2 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MCL223EK
  • Item #1126133
  • Manufacturer Part #CL223E D 2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 155
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bi-directional dead end service
  • Bubble-Tight Shutoff
  • Locking Lever Handle
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 609
ASTM:
ASTM A126, ASTM B148
AWWA:
No
Clean Bagged:
No
Collection:
CL Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
9-24/25
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-69/100
MSS:
MSS SP-67
Material:
Cast Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697988603479
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Width:
4-3/4