3 in. Cast Iron Flanged Gate Valve
F-2885-A26 3 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Cast iron gate valve, 125 SWP – 200 WOG, flanged ends
- Conforms to MSS SP-70
- Gland packed
- Non-shock
- All iron
- Low lead valve for potable water
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI B16.1
- ASME:
- ASME B16.1
- ASTM:
- ASTM A108, ASTM A126 Class B, ASTM A307-B, ASTM A536
- Collection:
- F-2885-A26
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8
- Handle Material:
- Cast Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988329263
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve