3 in. Cast Iron Full Port Flanged Gate Valve
F-2885-FP 3 in. Cast Iron Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- OS and Y, belted bonnet
- Solid wedge disc
- Cast iron gate valve, 175 WOG – UL listed, flanged ends
- New York City board of standards and approval
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A126 Class B, ASTM A307-B, ASTM A563, ASTM A636, ASTM B16, ASTM B62, ASTM B98
- Collection:
- F-2885-FP
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 7-1/2
- Handle Material:
- Cast Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- UL 262
- UPC:
- 697988246928
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 59.34
- Width:
- 3