This product requires certification to purchase.

2-1/2 in. Cast Iron Flanged Gate Valve

Milwaukee Valve

F-2885-M 2-1/2 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885ML
  • Item #457587
  • Manufacturer Part #2885-M - 212
3.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

F-2885-M 2-1/2 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885ML
  • Item #457587
  • Manufacturer Part #2885-M - 212
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 200 WOG - 125 SWP
  • Solid wedge disc
  • Gland packed
  • High strength and corrosion resistant
  • Conforms to MSS SP-70, Type 1
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A126 Class B, ASTM A307-B, ASTM A536, ASTM B16, ASTM B62
Collection:
F-2885-M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
7
Handle Material:
Cast Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-1/2
MSS:
MSS SP-70 Type 1
Material:
Cast Iron, Bronze
NSF Certified:
No
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988245419
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
51
Width:
2-1/2