2-1/2 in. Cast Iron Flanged Gate Valve
F-2885A 2-1/2 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outside stem & yoke
- Bolted bonnet
- 125# SWP, 200# WOG
- End connection: Flanged
- Material: Cast Iron
- Conforms to MSS SP-70, Type 1
- Gland packed
- Non-shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A126 Class B, ASTM A307-B, ASTM A536, ASTM B16, ASTM B62
- Collection:
- F-2885A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 7 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- MSS:
- MSS SP-70 Type 1
- Material:
- Cast Iron, Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988246645
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 50 lb
- Width:
- 2-1/2 in