This product requires certification to purchase.

3 in. Cast Iron Flanged Gate Valve

Milwaukee Valve

F-2885A 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885AM
  • Item #28460
  • Manufacturer Part #2885A - 300
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

F-2885A 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885AM
  • Item #28460
  • Manufacturer Part #2885A - 300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Outside stem & yoke
  • Bolted bonnet
  • 125# SWP, 200# WOG
  • End connection: Flanged
  • Material: Cast Iron
  • Conforms to MSS SP-70, Type 1
  • Gland packed
  • Non-shock
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Handle Length (in)
8 in
Length
8 in
Pressure Class
125#, 200#
Valve Size
3 in
Weight
60.63 lb
Width
3 in
Characteristics & Features
Collection
F-2885A
Handle Material
Cast Iron
Material
Cast Iron, Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Operator
Handwheel
Valve Seat Material
Cast Bronze
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ASME
ASME B16.1
ASTM
ASTM A126 Class B, ASTM A307-B, ASTM A536, ASTM B16, ASTM B62
FM Approved
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-70 Type 1
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988246652