5 in. Cast Iron Flanged Gate Valve
F-2894-M 5 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast iron gate valve, 250 SWP – 500 WOG, flanged ends
- Conforms to MSS SP-70
- Gland packed
- Non-shock
- Solid wedge disc
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A126 Class B, ASTM A536, ASTM B16, ASTM B62
- Collection:
- F-2894-M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 12 in
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 15 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Bronze
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 250, 500
- Pressure Class:
- 250#, 500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988249172
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 5 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 224 lb
- Width:
- 5 in