6 in. Cast Iron Flanged Check Valve
F-2974MLW 6 in. Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron check valve, 125 SWP – 200 WOG, flanged ends
- Conforms to MSS SP-71 , type 1
- Non-shock
- Lever and Weight
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-126, ASTM A-216, ASTM A-307, ASTM A-536, ASTM B-128, ASTM B-16, ASTM B-62
- Collection:
- F-2974MLW
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 9-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 14
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Bronze
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.Prop65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 697988723900
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Width:
- 6