This product requires certification to purchase.

6 in. Cast Iron Flanged Globe Valve

Milwaukee Valve

F-2981-M 6 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #M2981MU
  • Item #457585
  • Manufacturer Part #2981-M - 600
4.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

F-2981-M 6 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #M2981MU
  • Item #457585
  • Manufacturer Part #2981-M - 600
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 200 WOG - 125 SWP
  • Solid wedge disc
  • Gland packed
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.1
Collection:
F-2981-M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-85
Material:
Cast Iron
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
697988252769
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Size:
6 in
Valve Type:
Globe Valve
Width:
14 in