This product requires certification to purchase.

1 in. Stainless Steel Full Port Flanged 300# Ball Valve

Milwaukee Valve

F20 Series 1 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MF203SS22G
  • Item #7050048
  • Manufacturer Part #F203SS22 100
3.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

F20 Series 1 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MF203SS22G
  • Item #7050048
  • Manufacturer Part #F203SS22 100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Locking lever for safety lockout
  • Live loaded packing for extended service
  • Vented ball in ball slot for cavity venting
  • Standard grounded ball and stem
  • ISO 5211 mounting pad for easy actuation
  • Spiral wound graphite and stainless body seal
  • NACE compliant fasteners for sour gas service
  • Blow-out proof stem
  • Fire-safe to API 607 6th edition
  • Meets API, ASTM, ASME and MSS standards
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ANSI:
ANSI Class 150, ANSI Class 300
API:
API 598, API 607, API 608
ASME:
ASME Class 150, ASME Class 300
ASTM:
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-351, ASTM A-479, ASTM A-536 Grade 65-45-12, ASTM A-582
Clean Bagged:
No
Collection:
F20 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Compliant Not Certified
Length:
6-1/2 in
MSS:
MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
720
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Steam
UL Listed:
No
UPC:
697988634916
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
4-23/25 in