2 in. Stainless Steel Full Port Flanged 275# Ball Valve
F20 Series 2 in. Stainless Steel Full Port Flanged 275# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking lever for safety lockout
- Live loaded packing for extended service
- Vented ball in ball slot for cavity venting
- Standard grounded ball and stem
- ISO 5211 mounting pad for easy actuation
- Spiral wound graphite and stainless body seal
- NACE compliant fasteners for sour gas service
- Blow-out proof stem
- Meets all of the latest: ASME, ASTM and API standards
- Pressure relieving seat design
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Type 304, ASTM A-216 Grade WCB, ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-582 Type 303
- Clean Bagged:
- No
- Collection:
- F20 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 7-1/100 in
- MA Approved:
- No
- MSS:
- MSS SP-72
- Material:
- Stainless Steel
- Maximum Temperature:
- 365
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 697988661417
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No