4 in. Carbon Steel Standard Port Flanged 300# Ball Valve
F90 Series 4 in. Carbon Steel Standard Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Locking lever for safety lockout
- 2 bolt adjustable stem packing arrangement for longer packing life
- Vented ball in ball slot for cavity venting
- Optional grounded ball and stem
- Four bolt actuator mounting pad for easy actuation
- NACE compliant for sour gas service
- Blow-out proof stem design
- Pressure relieving seat design
- Meets API, ASTM, ASME and MSS standards
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Class 150, ANSI Class 300
- API:
- API 598, API 608
- ASME:
- ASME B16.34, ASME Class 150, ASME Class 300
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 Type 316
- Clean Bagged:
- No
- Collection:
- F90 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12
- MSS:
- MSS SP-72
- Material:
- Carbon Steel, Plastic
- Material Type:
- A216-WCB, PTFE
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 697988661035
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- NXT
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve