10 in. RPTFE Gear Operator Handle Butterfly Valve
HP Series 10 in. RPTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI 150
- ASME:
- ASME Class 150, ASME B16.5, ASME B16.34
- ASTM:
- ASTM A193 Grade B8M, ASTM A194 Grade 8M, ASTM A216 Grade WCB, ASTM A240 Type 316, ASTM A351 Grade CF8M, ASTM A515 Grade 70
- Clean Bagged:
- No
- Collection:
- HP Series
- FM Approved:
- No
- Height:
- 23-3/20 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-68, MSS SP-55, MSS SP-61, MSS SP-25
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RPTFE
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve