12 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
HP Series 12 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Number of hole 12
- All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
- The double-offset design provides superior sealing with minimal seat contact and wear
- The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
- The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
- The adjustable stem packing eliminates stem leakage and fugitive emissions
- The blowout proof stem prevents injury and product loss
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.34
- API:
- API 598, API 609B
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A216, ASTM A351
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 30-2/5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-19/100 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Water
- UL Listed:
- No
- UPC:
- 697988535558
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 12 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 19 in