This product requires certification to purchase.

2-1/2 in. Carbon Steel RPTFE Lever Handle Butterfly Valve

Milwaukee Valve

HP Series 2-1/2 in. Carbon Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #MHP1LCS4212L
  • Item #3010549
  • Manufacturer Part #HP1LCS4212 025
4.9 out of 5 Customer Rating
Brand image
Milwaukee Valve

HP Series 2-1/2 in. Carbon Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #MHP1LCS4212L
  • Item #3010549
  • Manufacturer Part #HP1LCS4212 025
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Number of hole 4
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • The adjustable stem packing eliminates stem leakage and fugitive emissions
  • The blowout proof stem prevents injury and product loss
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.5, ANSI B16.34
API:
API 598, API 609B
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A216, ASTM A351
Clean Bagged:
No
Collection:
HP Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
11-6/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-22/25 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Material:
Carbon Steel
Maximum Temperature:
400
NSF Certified:
No
Pressure - Maximum:
285 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Water
UL Listed:
No
UPC:
697988524811
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-Proof
Valve Type:
Butterfly Valve
Width:
6-3/4 in