3 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
HP Series 3 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance butterfly valve, WCB carbon steel body. Lug style, RPTFE seat
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI 150, ANSI 300
- API:
- API 598, API 609B
- ASME:
- ASME B16.34, ASME B16.5, ASME Class 150, ASME Class 300
- ASTM:
- ASTM A216, ASTM A351, ASTM A515
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13-9/20
- IAPMO Listed:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-22/25
- MSS:
- MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel, Rubber, Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 697988572348
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve