4 High Performance Butterfly 150 Lug Carbon Body SS Disc 17 4 Stem PTFE Seat Lever-Lock Operator
HP Series 4 High Performance Butterfly 150 Lug Carbon Body SS Disc 17 4 Stem PTFE Seat Lever-Lock Operator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
- The double-offset design provides superior sealing with minimal seat contact and wear
- The shaft and disc are manufactured as a single piece for maximum strength and CVS
- The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
- The adjustable stem packing eliminates stem leakage and fugitive emissions
- The blow-out-proof stem prevents injury and product loss
- The seat is energized by a combination of pressure and a mechanized design for repeatable and reliable sealing and extended cycle life
- The stem/disc connection uses a welded taper pin to ensure minimal lost motion and high strength
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI Class 150
- API:
- API 598, API 609B
- ASME:
- ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-216 Grade WCB, ASTM A-240 Type 316, ASTM A-351 CF8M, ASTM A-515 Grade 70
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 7-81/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Length:
- 2-13/100 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- -20
- Minimum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 285
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.Prop65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- Schedule Class:
- 150
- Type:
- MHP1LCS4112P
- UL Listed:
- No
- UPC:
- 697988734357
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 3-53/100 in