This product requires certification to purchase.

4 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

Milwaukee Valve

HP Series 4 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP1LCS4213P
  • Item #3010557
  • Manufacturer Part #HP1LCS4213 040
3.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

HP Series 4 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP1LCS4213P
  • Item #3010557
  • Manufacturer Part #HP1LCS4213 040
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Number of hole 8
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI 150, ANSI 300
API:
API 598, API 609B
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A193, ASTM A216, ASTM A240, ASTM A351, ASTM A515
Clean Bagged:
No
Collection:
HP Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
12-77/100 in
IAPMO Listed:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-13/100 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Material:
Carbon Steel
Material Type:
CF8M, RPTFE
Maximum Temperature:
400
NSF Certified:
No
Pressure - High:
285
Pressure - Maximum:
285 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Water
UL Listed:
No
UPC:
697988535664
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Width:
8-19/25 in