4 Stainless Steel Stainless Steel 300 # Lug HP Butterfly Valve Lo
HP Series 4 Stainless Steel Stainless Steel 300 # Lug HP Butterfly Valve Lo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Number of hole 8
- All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
- The double-offset design provides superior sealing with minimal seat contact and wear
- The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
- The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
Specifications
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 12-77/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-13/100
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 720 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Water
- Type:
- MHP3LSS4212P
- UPC:
- 697988526754
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 8-19/25