This product requires certification to purchase.

10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Milwaukee Valve

ML Series 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML334EDDE10
  • Item #4323485
  • Manufacturer Part #ML334E D W
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML334EDDE10
  • Item #4323485
  • Manufacturer Part #ML334E D W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • EPDM liner
  • 12 bolt holes
  • Double dead end
  • Ductile iron butterfly valve, lug pattern, EPDM liner
  • Bubble-tight shut-off
  • ABS approved product (2? - 24?)
  • Non-shock
  • Options can be combined, please consult factory
  • Actuation, memory stop, stem extension, chain wheel
  • 2? - 12? rated 200 psi, 14? - 48? rated 150 psi
  • Requires Certification

Specifications

ANSI:
ANSI 372
API:
API 609
ASTM:
ASTM A216, ASTM A351, ASTM A536
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
21-67/100 in
IAPMO Listed:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Length:
2-69/100 in
MSS:
MSS SP-67 Type 1
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
EPDM
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988674080
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve
Width:
14-1/4 in