This product requires certification to purchase.

10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

Milwaukee Valve

ML Series 10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML323E10
  • Item #1095649
  • Manufacturer Part #ML323E D W
4.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML323E10
  • Item #1095649
  • Manufacturer Part #ML323E D W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dead end service to 150 psi
  • 200 psi
  • Aluminum bronze disc
  • Gear operator
  • 12 bolt holes
  • EPDM liner
  • Lug body
  • Cast iron butterfly
  • Cast iron butterfly valve, lug pattern, EPDM liner
  • Bubble-tight shut-off
  • Requires Certification

Specifications

API:
API 609
ASTM:
ASTM A126 Class B, ASTM B148
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
21-67/100 in
IAPMO Listed:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-69/100 in
MSS:
MSS SP-67 Type 1
Material:
Cast Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988623811
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve
Width:
11-3/4 in