10 in. EPDM Gear Operator Handle Butterfly Valve
ML Series 10 in. EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ABS approved product
- Non shock
- Bubble-tight shut-off
- Actuation, memory stop, stem extension, chainwheel
- Options can be combined, please consult factory
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent of lead by weight
Specifications
- API:
- API 609
- ASTM:
- ASTM A-126 Grade B, ASTM A-351 CF8M, ASTM A-536, ASTM B-148
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-69/100 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve