12 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve
ML Series 12 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 bolt holes
- Dead end service to 150 PSI
- 200 PSI
- Stainless steel disc
- Gear operator
- EPDM liner
- Lug body
- Cast iron butterfly
Specifications
- ANSI:
- ANSI 4140, ANSI 372
- API:
- API 609
- ASTM:
- ASTM A126 Grade B, ASTM A351, ASTM A536, ASTM B148
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988624009
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve