18 in. Cast Iron EPDM Gear Operator Butterfly Valve
ML Series 18 in. Cast Iron EPDM Gear Operator Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EPDM liner
- 16 bolt holes
Specifications
- ANSI:
- ANSI 200
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 697988139633
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 18 in
- Valve Type:
- Butterfly Valve
- Width:
- 25