24 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve
ML Series 24 in. Cast Iron Lug EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM liner
- 24 bolt holes
- Gear operator
- Aluminum bronze disc
- 150 psi
- Lug body
- Cast iron butterfly
- Bubble-tight shut-off
- ABS approved product (2 in -24 in)
- Non-shock
Specifications
- API:
- API 609
- ASME:
- ASME B16.1, ASME B16.47, ASME B16.5
- ASTM:
- ASTM A126 Class B, ASTM B148
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 43-3/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6-19/100 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988139657
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 24 in
- Valve Type:
- Butterfly Valve
- Width:
- 28-1/4 in